8" Tall Cone Flashing (8RTF) Zoom

8" Tall Cone Flashing (8RTF)

SKU:16516

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$41.55
/ each
$227.70 / box (6 units x $37.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
2

Specs

Product Type: Roof Termination
Size: 8"
Height (Inches): 11
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 16516

  • For use on flat roofs
  • Extra tall cone to protect from standing water and snow
  • Use with storm collar for weather-tight installation
  • 8" Tall Cone Flashing (8RTF)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons