10" 45 Degree Elbow (10REA45) Zoom

10" 45 Degree Elbow (10REA45)

SKU:16604

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$89.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 10"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16604

Adjusts from 0 up to 45 degrees
UL Listed

10" 45 Degree Elbow (10REA45)

Q&A: Ask the Questions, share answers