10" Metal Cap (RM Series) Zoom

10" Metal Cap (RM Series)

SKU:16608

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$89.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 10"
Material: Aluminum
Application: HVAC
Type: Venting

Description for Hart & Cooley 16608

  • Barriers provided in cap opening spaced less than 1" are designed to resist entry of birds
  • UL listed
  • 10" Metal Cap (RM Series)

    Q&A: Ask the Questions, share answers