12" x 3' B Round Gas Vent Pipe (12RP3) Zoom

12" x 3' B Round Gas Vent Pipe (12RP3)

SKU:16700

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$132.95
/ each
$255.50 / box (2 units x $127.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Straight Pipe
Diameter (Inches): 12"
Length (Inches): 36"
Material: Steel
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16700

Pipe and fitting couplers overlap 1-3/8" when joined together, therefore assembled length is 1-3/8" less than listed length.

12" x 3' B Round Gas Vent Pipe (12RP3)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 4" x 3' B Round Gas Vent Pipe (4RPX3)

    Q:

    What guage is the outer wall of B round Gas Vent pipe?
    Asked on 1/16/2015 by Bob from Phoenixville, PA

    1 answer

    • CUSTOMER CARE

      A:

      0.018

      Answered on 1/21/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?