12" 45 Degree Elbow (12REA45) Zoom

12" 45 Degree Elbow (12REA45)

SKU:16704

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$121.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Product Type: Elbow
Diameter (Inches): 12"
Type: Elbow
Material: Steel
Aluminum
Shape: Round
Application: HVAC
Type: Venting

Description for Hart & Cooley 16704

Adjusts from 0 up to 45 degrees
UL Listed

12" 45 Degree Elbow (12REA45)

Q&A: Ask the Questions, share answers