12" x 12" White Sidewall/Ceiling Register (A618MS) Zoom

12" x 12" White Sidewall/Ceiling Register (A618MS)

SKU:26819

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$26.95
/ each
$310.20 / box (12 units x $25.85)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Size: 12" x 12"
Product Type: Supply Register
Width (Inches): 12"
Length (Inches): 12"
Color: White
Material: Aluminum
Application: HVAC

Description for Hart & Cooley 26819

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • 12" x 12" White Sidewall/Ceiling Register (A618MS)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley12" x 4" White Sidewall/Ceiling Register (A618MS Series)
     
    4.7

    (based on 6 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 6 customers

    Sort by

    Displaying reviews 1-6

    Back to top

     
    5.0

    Excellent

    By Builder

    from Tampa Bay

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 12" x 4" White Sidewall/Ceiling Register (A618MS Series):

          Quick ship as specified

          • Was this a gift?:
          • No
           
          4.0

          very good looking

          By jim the plumber

          from paramus n.j

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about A618MS 12" x 12" White Sidewall/Ceiling Register:

                got material but damaged

                • Was this a gift?:
                • No
                 
                5.0

                as pictured good quality

                By dee

                from oakland, nj

                Verified Buyer

                Comments about A618MS 8" x 8" White Sidewall/Ceiling Register:

                perfect for the bathroom as a wall register the other one was to replace one in the dinning room look great

                 
                4.0

                Exactly what I needed.

                By Slangfolly6

                from Reno, NV

                Verified Buyer

                Comments about A618MS 10" x 6" White Sidewall/Ceiling Register:

                I needed supply registers with adjustable vertical elements because of odd locations or close proximity to the return. Air flow goes exactly where I want it. Heating and cooling are much more efficient. Quality is very good. Easily fit existing openings. One small problem was that the screw holes were slightly off from the original and required re-drilling. Great product.

                 
                5.0

                Quick Delivery

                By James

                from Boston, MA

                Verified Buyer

                Comments about A618MS 14" x 4" White Sidewall/Ceiling Register:

                Shipped and received very quickly. Product as advertised. Very pleased.

                 
                5.0

                EXACTLY AS ADVERTISED

                By FROGGY

                from HONOLULU

                Verified Buyer

                Comments about A618MS 14" x 6" White Sidewall/Ceiling Register:

                FANTASTIC WORKMANSHIP

                Displaying reviews 1-6

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                Get answers from real customers and in-house experts with AnswerBox.

                1 Question | 1 Answer
                Displaying question 1
                • 10" x 6" White Sidewall/Ceiling Register (A618OB Series)

                  Q:

                  Does this model have a screw adjustable damper? Is the adjustment made with an allen wrench?
                  Asked on 1/19/2012 by Anonymous

                  1 answer

                  • CUSTOMER CARE

                    A:

                    The damper has a twist operator that a medium-small screwdriver will fit.

                    Answered on 1/24/2012 by PexSupply Staff from NY
                Displaying question 1

                Do you have a question about this product?