20" x 16" White Sidewall/Ceiling Return Air Filter Grille Zoom

20" x 16" White Sidewall/Ceiling Return Air Filter Grille

SKU:43418

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$36.95
/ each
$106.35 / box (3 units x $35.45)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Size: 20" x 16"
Product Type: Return Filter Grille
Width (Inches): 20"
Length (Inches): 16"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 43418

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White Finish

  • Average face velocity = 390 fpm, based on filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of grille core. For quick calculation free area (sq. in.) = listed width x lengthx .75

    20" x 16" White Sidewall/Ceiling Return Air Filter Grille

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 4 Answers
    Displaying questions 1-3
    • 20" x 25" White Sidewall/Ceiling Return Air Filter Grille

      Q:

      On all your return air filter grills is the listed size of the grile the air filter size
      Asked on 7/1/2012 by Hillbilly from the woods from Denver Pa.

      2 answers

      • CUSTOMER CARE

        A:

        Yes, the listed size of the air filter grille is the size of the air filter.

        Answered on 7/6/2012 by PexSupply Staff from NY
      • VERIFIED BUYER

        A:

        Yes, the listed size is the size of the filter. 1" thick.

        Answered on 7/2/2012 by Anonymous
    • 24" x 24" White Sidewall/Ceiling Return Air Filter Grille (659 Series)

      Q:

      When installing this 24x24 grille, should the fins be angled upward or downward. Does it make a difference? If it makes a difference, why up or down? Secondly, how does the 1" filter get replaced in this model? I don't see hinges or a way to open it other than removing the entire grille. Do you carry hinged wall return air filter grilles for either 1" or 4" deep filters? Thank you!
      Asked on 9/2/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        According to the manufacturer, the installation orientation does not make much of a difference beyond the appearance of the product. There are some small advantages to directing the air in the path of flow in the duct if velocities are high, but that usually isn't necessary. This model does include concealed hinges to change the filter.

        Answered on 9/7/2011 by PexSupply Staff from NY
    • 20" x 25" White Sidewall/Ceiling Return Air Filter Grille

      Q:

      Is this the outsdie demensions of the grill. I am trying to cover a 19 x 24 cutout in a door. I assume the width is 20 inches and the height is 25 inches and it does not use a filter. Any other suggestions would be appreiated!

      thanks
      Barry
      Asked on 5/13/2011 by Barry from Orlando, FL

      1 answer

    Displaying questions 1-3

    Do you have a question about this product?