8" x 6" Baseboard Register with Damper (655 Series) Zoom

8" x 6" Baseboard Register with Damper (655 Series)

SKU:43630

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$21.95
/ each
$167.60 / box (8 units x $20.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Supply Register
Model: 655
Size: 8" x 6"
Width (Inches): 8"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 43630

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright white enamel finish
  • 8" x 6" Baseboard Register with Damper (655 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley8" x 6" Baseboard Register with Damper (655 Series)
     
    4.9

    (based on 10 reviews)

    Ratings Distribution

    • 5 Stars

       

      (9)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (7)

    Reviewed by 10 customers

    Displaying reviews 1-10

    Back to top

     
    5.0

    Difficult to Find!

    By Frank N

    from Phoenixville, PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    Just remodeled our bathroom and needed to replace the baseboard damper. Couldn't find one anywhere locally and was even told that they are no longer made. Did an internet search and this was the only one I was able to find. It was delivered the next day with standard shipping and it is a perfect fit.

    • Was this a gift?:
    • No
     
    5.0

    8" x 6" Baseboard Register with Damper (655 Series)

    By Craig

    from Philly

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    Great replacement. Fit right on, finish (bright white) was perfect, installer was very happy when he examined my purchase. He saud I did good!
    Will be purchasing at least three more as we renovate.
    Thanks for the design & quality.

    • Was this a gift?:
    • No
     
    5.0

    Baseboard regisyer

    By Queenmom

    from Pa

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    Thankful I found you, I tried for a month to find the registers. They arrived quickly. Service was excellent.

    • Was this a gift?:
    • No
     
    5.0

    great purchase!

    By dev

    from newtown, pa

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    Vent fit great and was good quality. Cane with all the needed hardware to install.

    • Was this a gift?:
    • No
     
    4.0

    Will serve the purpose

    By transfusion

    from Phila., PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    This register fits in the spot for the old ones but the screws do not line up with the old frame. We think we can put the screws in & it won't be noticed. It looks 100 times better than the old rusted ones.

    • Was this a gift?:
    • No
     
    5.0

    Perfect fit

    By Debbiemango

    from Phila,Pa

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    I was happy to find this. I unexpectedly had to redo my bathroom and I looked here first. Plus it was great to get a nice new one.

    • Was this a gift?:
    • No
     
    5.0

    Great find for hard to match vent

    By ron

    from Wayne, PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    The local big box stores had nothing I coud use to replace a corroded register in my bathroom. This product fit perfectly and was easy to install.

    • Was this a gift?:
    • No
     
    5.0

    Perfect Fit

    By Bathroom Remodler

    from Audubon, PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    I have an older home, and finding this register was a relief as the contractor finished the job without putting a register over the heating duct. It shipped to me very fast, and now the job is complete.

     
    5.0

    Good Product

    By Kyle

    from Philadelphia, PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    This product was the most inexpensive size and shape for these specs on the web. It was used to replace old triangular baseboard registers. It's great! Paint is good, fits great, and all pieces came with the needed hardware. Shipping was fast and easy and customer service was great.

     
    5.0

    Good item - as described.

    By Satisfied Customer

    from Philadelphia, PA

    Verified Buyer

    Comments about 8" x 6" Baseboard Register with Damper (655 Series):

    We couldn't find a baseboard register in this size anywhere[...] The one we received was exactly what we needed.[...] Great product, great price [...] Thank you!

    Displaying reviews 1-10

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    Displaying question 1

    Do you have a question about this product?