10" x 6" Baseboard Register with Damper (655 Series) Zoom

10" x 6" Baseboard Register with Damper (655 Series)

SKU:43631

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$21.95
/ each
$167.60 / box (8 units x $20.95)
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Product Type: Supply Register
Model: 655
Size: 10" x 6"
Width (Inches): 10"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 43631

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright white enamel finish
  • 10" x 6" Baseboard Register with Damper (655 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley10" x 6" Baseboard Register with Damper (655 Series)
     
    4.8

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 5 customers

          Sort by

          Displaying reviews 1-5

          Back to top

           
          4.0

          Great but unable to use

          By KK

          from Cincinnat, OH

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 10" x 6" Baseboard Register with Damper (655 Series):

                Exactly how it was described. Remember the stated width is the interior opening. It is wider on the wall. I decided to go with a lower profile and need to return. Service was outstanding. I would definitely order from them again. Price was great too!

                • Was this a gift?:
                • No
                 
                5.0

                NICE GRILL< WELL MADE < GOOD SERVICE

                By Save the USA,

                from georgia

                Verified Buyer

                Comments about 10" x 6" Baseboard Register with Damper (655 Series):

                Damper works good, pretty good thickness, worked good for me

                 
                5.0

                Exactly what I expected

                By JoeC554

                from Wilmington, DE

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 10" x 6" Baseboard Register with Damper (655 Series):

                      A hard to find baseboard register for my old house, very prompt shipping

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Good register

                      By rollo

                      from Wayne, PA

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 10" x 6" Baseboard Register with Damper (655 Series):

                            Replaced an old rusted, hard to find baseboard register.

                            • Was this a gift?:
                            • No
                             
                            5.0

                            Superfantastic baseboard register cover!

                            By Rapturous vent cover owner

                            from Glenside, PA

                            Verified Buyer

                            Comments about 10" x 6" Baseboard Register with Damper (655 Series):

                            I love this product. It works great! The climate control feature is the bomb! I like to mix it up a bit and open it all the way and lay in front of it so my hair blows out of my face. I was ecstatic with the color. White! And, super bonus points here: it matches with all my other register covers. I can't say enough good things. My favorite part is that it is angled to cover the tiles that my husband cut too short. I am thrilled that there was a product that covered his stupid mistakes.

                            Displaying reviews 1-5

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            get answers from real customers and in-house experts with AnswerBox.

                            1 Question | 1 Answer
                            Displaying question 1
                            Displaying question 1

                            Do you have a question about this product?