12" x 6" Baseboard Register with Damper (655 Series) Zoom

12" x 6" Baseboard Register with Damper (655 Series)

SKU:43632

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$22.95
/ each
$175.60 / box (8 units x $21.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Supply Register
Model: 655
Size: 12" x 6"
Width (Inches): 12"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 43632

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright white enamel finish
  • 12" x 6" Baseboard Register with Damper (655 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley12" x 6" Baseboard Register with Damper
     
    4.3

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 3 customers

          Sort by

          Displaying reviews 1-3

          Back to top

           
          3.0

          Need a better way of showing measurement

          By Tab51973

          from Washington, IL

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 12" x 6" Baseboard Register with Damper:

                I ordered the wrong size but wasn't sure what I was supposed to be measuring. Still need to return product and order a different size. If I can get the size right I will need to order 4 more!

                • Was this a gift?:
                • No
                 
                5.0

                Exactly what I expected

                By JoeC554

                from Wilmington, DE

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 12" x 6" Baseboard Register with Damper:

                      A hard to find baseboard register for my old house, very prompt shipping

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Works great, fine build quality.

                      By J Roman

                      from Philadelphia, PA

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 12" x 6" Baseboard Register with Damper:

                            Perfect replacement for an old register. The lever that controls the damper was hard to push at first, but working it back and forth a few times cleared that up.

                            • Was this a gift?:
                            • No

                            Displaying reviews 1-3

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            get answers from real customers and in-house experts with AnswerBox.

                            1 Question | 1 Answer
                            Displaying question 1
                            Displaying question 1

                            Do you have a question about this product?