14" x 6" Baseboard Register with Damper (655 Series) Zoom

14" x 6" Baseboard Register with Damper (655 Series)

SKU:43633

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$23.95
/ each
$183.60 / box (8 units x $22.95)
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Product Type: Supply Register
Model: 655
Size: 14" x 6"
Width (Inches): 14"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 43633

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Positive volume control damper
  • Bright white enamel finish
  • 14" x 6" Baseboard Register with Damper (655 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley14" x 6" Baseboard Register with Damper (655 Series)
     
    5.0

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Was this a gift?:
            • No (3)

          Reviewed by 3 customers

          Sort by

          Displaying reviews 1-3

          Back to top

           
          5.0

          Exactly as expected!

          By Carl

          from Buffalo, NY

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 14" x 6" Baseboard Register with Damper (655 Series):

                Fit perfectly over the 3" gap in the hardwood floor that I cut out for my baseboard vent, which standard 2 5/8" vents did not. Fast shipping, once order was processed, and dimensions were precise.

                • Was this a gift?:
                • No
                 
                5.0

                Hard to find register

                By JoeC554

                from Wilmington, DE

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about 14" x 6" Baseboard Register with Damper (655 Series):

                      Very prompt service on a hard to find register for my older house. Be sure to check sizing documents for proper fit. All necessary info is available in product listing.

                      • Was this a gift?:
                      • No
                       
                      5.0

                      Exactly what I expected

                      By JoeC554

                      from Wilmington, DE

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about 14" x 6" Baseboard Register with Damper (655 Series):

                            A hard to find baseboard register for my old house, very prompt shipping

                            • Was this a gift?:
                            • No

                            Displaying reviews 1-3

                            Back to top

                            Q&A: Ask the Questions, share answers

                            Do you have questions about this product?

                            Get answers from real customers and in-house experts with AnswerBox.

                            1 Question | 1 Answer
                            Displaying question 1
                            • 14" x 6" Baseboard Register with Damper (655 Series)

                              Q:

                              what is the depth of this register (how far does it set out from the wall ? )
                              Asked on 2/24/2014 by buckshot from United States

                              1 answer

                              • CUSTOMER CARE

                                A:

                                The 655 series baseboard register with damper extends out from the wall for 3-3/4 inches.

                                Answered on 3/5/2014 by PexSupplyStaff from New York
                            Displaying question 1

                            Do you have a question about this product?