8" x 8" Four-Way White Sidewall/Ceiling Register (684 Series) Zoom

8" x 8" Four-Way White Sidewall/Ceiling Register (684 Series)

SKU:43890

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$13.45
/ each
$129.50 / box (10 units x $12.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 8" X 8"
Product Type: Supply Register
Width (Inches): 8"
Length (Inches): 8"
Color: White
Material: Aluminum
Application: HVAC
Type: 4-Way

Description for Hart & Cooley 43890

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

8" x 8" Four-Way White Sidewall/Ceiling Register (684 Series)

Q&A: Ask the Questions, share answers