6" x 24" Chimney Length (6TLC24) Zoom

6" x 24" Chimney Length (6TLC24)

SKU:502041

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$94.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Chimney Length
Size: 6"
Height (Inches): 24
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502041

Features:

  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints
  • Includes locking band
  • Sections overlap by 1-1/8"
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • The outside diameter is 2" larger than the inside diameter
  • 6" x 24" Chimney Length (6TLC24)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley6" x 48" TLC Chimney Length
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    4.0

    Well done

    By a dyi master

    from Salem, Or

    Verified Buyer

    Comments about 6" x 48" TLC Chimney Length:

    This was a straight forward purchase, that will be used in a mother-in-law dwelling. It came well within the allotted time frame. The only problem we experienced was that when it arrived it was badly dented. We were able to straighten it sufficiently for use. When we ordered another length of it, we mentioned the condition of the first order. Customer service was good and to make up for the previous problem, they did not charge shipping on the second order. I would do business with them again!

     
    4.0

    Nicely crafted product, too big

    By sean

    from Rochester NY

    Verified Buyer

    Comments about 6" x 48" TLC Chimney Length:

    The craftsmanship is very well made, product is solid, not cheaply made as in other stacks I have seen.
    The problem I ran into the outside diameter was too big

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 6" x 48" TLC Chimney Length

      Q:

      Is this product suitable for exterior installation?
      Asked on 2/15/2014 by cj

      1 answer

      • VERIFIED BUYER

        A:

        Yes it is.

        Answered on 2/15/2014 by Anonymous
    Displaying question 1

    Do you have a question about this product?