6" x 48" Chimney Length (6TLC48) Zoom

6" x 48" Chimney Length (6TLC48)


Brand: Hart & Cooley

Hart & Cooley
Qty Price
/ each
$293.50 / box (2 units x $146.75)
In Stock! Ships in 24-48 Hours
(1 Available)



Product Type: Chimney Length
Size: 6"
Height (Inches): 48
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502049


  • Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
  • Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints
  • Includes locking band
  • Sections overlap by 1-1/8"
  • Chimneys are sized according to the inner diameter and are available in 5" through 14"
  • The outside diameter is 2" larger than the inside diameter
  • 6" x 48" Chimney Length (6TLC48)


    by PowerReviews
    Hart & Cooley6" x 48" Chimney Length (6TLC48)

    (based on 3 reviews)

    Ratings Distribution

    • 5 Stars



    • 4 Stars



    • 3 Stars



    • 2 Stars



    • 1 Stars




    of respondents would recommend this to a friend.

    Reviewed by 3 customers

    Displaying reviews 1-3

    Back to top


    Fast and easy to install

    By Mike

    from Williamson, NY

    Verified Buyer

    Comments about 6" x 48" Chimney Length (6TLC48):

    These are great flue stacks. Easy to install and work great. Watch for damage during shipping, we had a few dents but fortunately it was a hidden commercial job.


    Well done

    By a dyi master

    from Salem, Or

    Verified Buyer

    Comments about 6" x 48" Chimney Length (6TLC48):

    This was a straight forward purchase, that will be used in a mother-in-law dwelling. It came well within the allotted time frame. The only problem we experienced was that when it arrived it was badly dented. We were able to straighten it sufficiently for use. When we ordered another length of it, we mentioned the condition of the first order. Customer service was good and to make up for the previous problem, they did not charge shipping on the second order. I would do business with them again!


    Nicely crafted product, too big

    By sean

    from Rochester NY

    Verified Buyer

    Comments about 6" x 48" Chimney Length (6TLC48):

    The craftsmanship is very well made, product is solid, not cheaply made as in other stacks I have seen.
    The problem I ran into the outside diameter was too big

    Displaying reviews 1-3

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 6" x 48" Chimney Length (6TLC48)


      Is this product suitable for exterior installation?
      Asked on 2/15/2014 by cj

      1 answer



        Yes it is.

        Answered on 2/15/2014 by Anonymous
    Displaying question 1

    Do you have a question about this product?