6" Adjustable Wall Support (6TLCAWS) Zoom

6" Adjustable Wall Support (6TLCAWS)

SKU:502065

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$71.45
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Support
Size: 6"
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502065

  • Used to support the chimney on a through-the-wall installation
  • Includes top plate, side brackets, hardware, non-twist-lock insulated tee cap, and a long L-bracket to hold tee cap in place
  • 2" to 6" clearance away from wall.
  • Supports between 30 feet and 74 feet of chimney, based on size and orientation. See instructions for specific heights
  • 6" Adjustable Wall Support (6TLCAWS)

    Q&A: Ask the Questions, share answers