6" TLC Flashing, Flat-6/12 with Storm Collar (6TLCF6) Zoom

6" TLC Flashing, Flat-6/12 with Storm Collar (6TLCF6)

SKU:502069

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$57.65
/ each
$157.77 / box (3 units x $52.59)
Non-Stock ItemAllow 7-10 Days to Ship Out
4

Specs

Product Type: Roof Termination
Size: 6"
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502069

  • Used where the chimney passes through a roof with a pitch of 0/12 to 6/12
  • Comes complete with storm collar
  • All seams are sealed with silicone sealant
  • Galvalume construction
  • 6" TLC Flashing, Flat-6/12 with Storm Collar (6TLCF6)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons