6" Black Stovepipe Adapter (TLCSPA Series) Zoom

6" Black Stovepipe Adapter (TLCSPA Series)

SKU:502078

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$29.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Adapter/Connector
Size: 6"
Height: 7"
Color: Black
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502078

  • For quick and easy transition from black stovepipe to factory-built chimney
  • Twist-lock for easy connection
  • 6" Black Stovepipe Adapter (TLCSPA Series)

    Q&A: Ask the Questions, share answers