Description
8" 45° Elbow Kit

Elbow kits include:
  • 2 elbows (Exception: 12" and 14" sizes include four 15° elbows assembled into two 30° elbows)
  • 2 locking bands (Exception: 10", 12" and 14" sizes include four locking bands)
  • 1 elbow support
  • Read more
    Specs
    Product Type:
    Kit
    Size:
    8"
    Material:
    Steel
    Application:
    HVAC
    Type:
    Venting
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    Product Reviews

    Product Q&A