8" Deluxe Rain Cap (TLCC Series) Zoom

8" Deluxe Rain Cap (TLCC Series)

SKU:502142

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$96.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Roof Termination
Size: 8"
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502142

  • Advanced design, premium quality stainless steel
  • Provides protection against the elements
  • Twist-lock connection for secure installation
  • 8" Deluxe Rain Cap (TLCC Series)

    Q&A: Ask the Questions, share answers