8" TLC Insulated Tee with Plug (8TLCT) Zoom

8" TLC Insulated Tee with Plug (8TLCT)

SKU:502143

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$275.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Tee
Size: 8"
Height (Inches): 13.375
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502143

  • The insulated chimney tee may be used for through-the-wall installation, using a wall support
  • A chimney length is required to pass safely through a wall
  • Includes: two locking bands and an uninsulated (single-wall) twist-lock tee cap for non-wall support applications only
  • 8" TLC Insulated Tee with Plug (8TLCT)

    Q&A: Ask the Questions, share answers