8" Black Stovepipe Adapter (TLCSPA Series) Zoom

8" Black Stovepipe Adapter (TLCSPA Series)

SKU:502163

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$34.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Adapter/Connector
Size: 8"
Height: 7"
Color: Black
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502163

  • For quick and easy transition from black stovepipe to factory-built chimney
  • Twist-lock for easy connection
  • 8" Black Stovepipe Adapter (TLCSPA Series)

    Q&A: Ask the Questions, share answers