8" TLC Wall Band Zoom

8" TLC Wall Band

SKU:502164

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$30.95
/ each
$148.75 / box (5 units x $29.75)
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Product Type: Support
Size: 8"
Material: Steel
Application: HVAC
Type: Venting

Description for Hart & Cooley 502164

  • Stainless steel construction
  • Provides lateral support for the chimney when installed adjacent to a wall
  • Maintains the mandatory 2-inch clearance to combustibles
  • Used above the tee, then every 8 feet thereafter
  • 8" TLC Wall Band

    Q&A: Ask the Questions, share answers