3800 Series 8" Steel Butterfly Damper with Ring (Golden Sand) Zoom

3800 Series 8" Steel Butterfly Damper with Ring (Golden Sand)

SKU:50292

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$10.95
/ each
$126.60 / box (12 units x $10.55)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 8"
Diameter (Inches): 8"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 50292

Features:

  • Adjustable butterfly damper with removable handle (included)
  • For use with 5400 Series Collar Ring and 6400 Tabbed Collars
  • Golden Sand finish
  • 3800 Series 8" Steel Butterfly Damper with Ring (Golden Sand)

    Q&A: Ask the Questions, share answers