3800 Series 12" Steel Butterfly Damper with Ring (Golden Sand) Zoom

3800 Series 12" Steel Butterfly Damper with Ring (Golden Sand)

SKU:50295

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$13.25
/ each
$127.50 / box (10 units x $12.75)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 12"
Diameter (Inches): 12"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 50295

Features:

  • Adjustable butterfly damper with removable handle (included)
  • For use with 5400 Series Collar Ring and 6400 Tabbed Collars
  • Golden Sand finish
  • 3800 Series 12" Steel Butterfly Damper with Ring (Golden Sand)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    As Advertised - Excellent

    By JHG

    from Omaha, NE

    Verified Buyer

    Comments about 3800 Series 6" Steel Butterfly Damper with Ring (Golden Sand):

    The product is just as advertised.
    It is easy to install.
    It performs as it should, makin individual Vents in offices and open areas adjustable for heating and cooling.

    All at a reasonable price.

    I can't ask for more than that, and usually don't get that.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers