10" Collar Ring (5400 Series) Zoom

10" Collar Ring (5400 Series)

SKU:50314

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$5.75
/ each
$54.90 / box (10 units x $5.49)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Collar Ring
Size: 10"
Diameter (Inches): 10"
Height: 2"
Material: Steel
Application: HVAC

Description for Hart & Cooley 50314

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:

  • Unique snap-in design for easy installation
  • 2" high collar permits easy flex connections
  • Bead on collar improves the strength and provides retention for flexible duct connections
  • 10" Collar Ring (5400 Series)

    Q&A: Ask the Questions, share answers