Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Unique snap-in design for easy installation
  • 2" high collar permits easy flex connections
  • Bead on collar improves the strength and provides retention for flexible duct connections
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Collar Ring
    Size:
    12"
    Diameter (Inches):
    12"
    Height:
    2"
    Material:
    Steel
    Application:
    HVAC
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    Call us 1-888-757-4774 Open Now:
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      Product Reviews

      Product Q&A