High Volume Supply Ceiling Diffuser w/ 6-1/2" Collar (HVS Series) Zoom

High Volume Supply Ceiling Diffuser w/ 6-1/2" Collar (HVS Series)

SKU:50350

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$72.95
/ each
$139.90 / box (2 units x $69.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Diffuser
Size: 6-1/2"
Dimensions: 23-3/4" x 23-3/4"
Color: White
Material: Steel
Application: HVAC
Type: 4-Way

Description for Hart & Cooley 50350

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • Steel Construction
  • Provides high air volume delivery
  • 360 degree air diffusion
  • Formed back panel
  • Fixed core
  • Fiberglass insulation blanket with foil vapor barrier to minimize condensation
  • Insulation pre-scored to accommodate collar size desired
  • Accepts unique 5400 snap-in collars (6"-12")
  • Utilizes butterfly damper (3800 Series) inserted in collar
  • Bright White finish (Flat Black finish available as special order)
  • HVS 14-14" collar factory installed
  • High Volume Supply Ceiling Diffuser w/ 6-1/2" Collar (HVS Series)

    Q&A: Ask the Questions, share answers