Steel Perforated Return with Fiberglass Insulated Back (RENP Series) Zoom

Steel Perforated Return with Fiberglass Insulated Back (RENP Series)

SKU:50354

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$25.95
/ each
$99.80 / box (4 units x $24.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Return Grille
Size: 20" x 20"
Width (Inches): 20"
Length (Inches): 20"
Dimensions: 23-3/4" x 23-3/4"
Depth (Inches): 4-1/4"
Color: White
Application: HVAC
Material: Steel

Description for Hart & Cooley 50354

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • Perforated steel face
  • Molded R-4.2 fiberglass back panel
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique 5400 snap-in collars (6"-12") with 5400PP Push Pins.
  • Bright White Finish
  • Steel Perforated Return with Fiberglass Insulated Back (RENP Series)

    Q&A: Ask the Questions, share answers