4-Way Steel Ceiling Diffuser w/ 10" Collar (FPD Series) Zoom

4-Way Steel Ceiling Diffuser w/ 10" Collar (FPD Series)

SKU:50504

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$46.95
/ each
$85.90 / box (2 units x $42.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Product Type: Supply Diffuser
Size: 10"
Dimensions: 23-3/4" x 23-3/4"
Depth (Inches): 4-1/2"
Color: White
Material: Steel
Application: HVAC
Type: 4-Way

Description for Hart & Cooley 50504

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

4-Way Steel Ceiling Diffuser w/ 10" Collar (FPD Series)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • FPD06 Four-Way Steel Ceiling Diffuser (6" Collar)

    Q:

    Is their a damper on this part
    Asked on 8/8/2013 by Claude from Tiverton,RI

    1 answer

    • VERIFIED BUYER

      A:

      No there is not…it's a diffuser only

      Answered on 8/9/2013 by Anonymous
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons