Daytona
Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Read more
Specs
Product Type:
Supply Diffuser
Size:
6"
Dimensions:
23-3/4" x 23-3/4"
Depth (Inches):
4-1/2"
Color:
White
Material:
Steel
Application:
HVAC
Type:
4-Way
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    3 Product Reviews

    Product Q&A