Steel Fixed Pattern Diffuser w/ 14" Collar (FPD3 Series) Zoom

Steel Fixed Pattern Diffuser w/ 14" Collar (FPD3 Series)

SKU:50513

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$45.95
/ each
$88.30 / box (2 units x $44.15)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Diffuser
Size: 14"
Dimensions: 23-3/4" x 23-3/4"
Depth (Inches): 4-1/2"
Color: White
Material: Steel
Application: HVAC
Type: 4-Way

Description for Hart & Cooley 50513

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Steel Fixed Pattern Diffuser w/ 14" Collar (FPD3 Series)

REVIEW SNAPSHOT®

by PowerReviews
Hart & CooleySteel Fixed Pattern Diffuser w/ 12" Collar (FPD3 Series)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works Great, easy to install!

By TAT2

from Sacramento, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Steel Fixed Pattern Diffuser w/ 12" Collar (FPD3 Series):

        Works Great, easy to install!

        • Was this a gift?:
        • No
         
        5.0

        14 inch Ceiling Diffuser

        By tjcoke

        from Tennessee

        Verified Buyer

        Comments about FPD314 Four-Way Steel Ceiling Diffuser (14" Collar):

        It's as good as any I've used.

        Displaying reviews 1-2

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Steel Fixed Pattern Diffuser w/ 12" Collar (FPD3 Series)

          Q:

          What is the collar
          Asked on 2/20/2015 by Cynthia from Baton Rouge

          1 answer

          • CUSTOMER CARE

            A:

            12"

            Answered on 2/23/2015 by Supplyhouse Staff from New York
        • FPD306 Four-Way Steel Ceiling Diffuser (6" Collar)

          Q:

          Where was this diffuser made? in USA on in China?
          Asked on 6/18/2012 by TRAN from FL

          1 answer

          • CUSTOMER CARE

            A:

            Hart & Cooley's FPD diffusers are made in the United States.

            Answered on 6/26/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?