Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features: Features:
  • Steel construction
  • Lanced face design
  • Flush, removable face with concealed latches and hinges, can be installed in any direction
  • Molded fiberglass back
  • Accepts standard spin-in, 6400 tab collars (6"-14") or unique 5400 snap-in collars (6"-12") with 5400PP Push Pins
  • Frame includes four seismic safety connections
  • Uses standard 1" disposable filters (not furnished)
  • Bright White finish
  • Read more
    Manuals (1)
    Specs
    Product Type:
    Return Filter Grille
    Size:
    20" x 20"
    Width (Inches):
    20"
    Length (Inches):
    20"
    Dimensions:
    23-3/4" x 23-3/4"
    Color:
    White
    Material:
    Steel
    Application:
    HVAC
    ×
    HVAC Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      Product Reviews

      Product Q&A