14" x 25' F114 Insulated Flex Duct (Black Jacket) Zoom

14" x 25' F114 Insulated Flex Duct (Black Jacket)

SKU:51009

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$76.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Diameter (Inches): 14"
Length (Feet): 25 ft.
Core Type: Double Ply Black Polyester
Insulation: R-4.2
Package: Boxed
Application: HVAC
Material: Polyethylene
Polyester
Type: Venting

Description for Hart & Cooley 51009

Features:

  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • 14" x 25' F114 Insulated Flex Duct (Black Jacket)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley4" x 25' F114 Insulated Flex Duct (Black Jacket)
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Fan tech systems

    By David

    from North New jersey

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 4" x 25' F114 Insulated Flex Duct (Black Jacket):

          The insulated duct is great for cold air in attic

          • Primary use:
          • Business

          (1 of 1 customers found this review helpful)

           
          5.0

          14" flex

          By tjcoke

          from Tennessee

          Verified Buyer

          Comments about 14" x 25' F114 Insulated Flex Duct (Black Jacket):

          A good cost effective alternative to expensive flex.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers