8" x 25' F214 Insulated Flex Duct (Silver Jacket) Zoom

8" x 25' F214 Insulated Flex Duct (Silver Jacket)

SKU:51039

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$43.75
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
3

Specs

Diameter (Inches): 8"
Length (Feet): 25 ft.
Core Type: Double Ply Black Polyester
Insulation: R-4.2
Package: Boxed
Application: HVAC
Material: Polyester
Type: Venting

Description for Hart & Cooley 51039

Features:

  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • 8" x 25' F214 Insulated Flex Duct (Silver Jacket)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 6" x 25' F214 Insulated Flex Duct (Silver Jacket)

      Q:

      What is the outside demensions of this including insulation?
      Asked on 2/21/2014 by Brian from United States

      1 answer

      • CUSTOMER CARE

        A:

        There is not an exact measurement. the R4 flex the insulation is 1.5" nominal but compressed to approx. 1.125 in the duct.

        Answered on 3/27/2014 by SupplyHouse Staff from New York
    Displaying question 1

    Do you have a question about this product? 

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons