4" x 25' F216 Insulated Flex Duct (Silver Jacket) Zoom

4" x 25' F216 Insulated Flex Duct (Silver Jacket)

SKU:51323

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$35.95
/ each
$345.50 / box (10 units x $34.55)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Diameter (Inches): 4"
Length (Feet): 25 ft.
Core Type: Double Ply Black Polyester
Insulation: R-6.0
Package: Boxed
Application: HVAC
Material: Polyester
Type: Venting

Description for Hart & Cooley 51323

Features:

  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-6.0 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • 4" x 25' F216 Insulated Flex Duct (Silver Jacket)

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    5 Questions | 7 Answers
    Displaying questions 1-5
    • 6" x 25' F216 Insulated Flex Duct (Silver Jacket)

      Q:

      i have mine hooked to a hot blast wood burner going from garage to my hous e what is the heat rating for this duct cause my stove is sending some heat threw it didnt want it to catch fire thanks
      Asked on 2/1/2015 by Donald from United States

      1 answer

      • CUSTOMER CARE

        A:

        its rated to 140degrees

        Answered on 2/2/2015 by Supplyhouse Staff from New York
    • 8" x 25' FB216 Insulated Flex Duct (Silver Jacket)

      Q:

      What is the outside diameter of 8" insulated flex duct
      Asked on 2/1/2015 by David from United States

      1 answer

      • CUSTOMER CARE

        A:

        about 11"

        Answered on 2/3/2015 by Supplyhouse Staff from New York
    • 8" x 25' FB216 Insulated Flex Duct (Silver Jacket)

      Q:

      Can this be used on the suction side of an inline fan (such as Fantech FKD 8XL)? In other words, will it resist collapsing?
      Asked on 10/4/2013 by not an HVAC expert

      3 answers

      • VERIFIED BUYER

        A:

        I'm not familiar with the Fantech FDK- 8XL but as long as long as it doesn't generate a vacuum it should work fine. Remember that the ducting contains a steel spiral wound wire which makes the ducting hard to collapse.
        The only condition that could create distortion would be if the intake side were blocked, otherwise the pressure would be equal on both sides of the exhaust fan.
         
        Rick

        Answered on 10/4/2013 by Anonymous
      • VERIFIED BUYER

        A:

        This tubing should not collapse. It worked fine for me.
        Sent from AT&T Uverse

        Answered on 10/4/2013 by Anonymous
      • VERIFIED BUYER

        A:

        yes

        Answered on 10/4/2013 by Anonymous
    • 10" x 25' F216 Insulated Flex Duct (Silver Jacket)

      Q:

      the 10" dim inside or outside ?
      Asked on 6/1/2011 by Anonymous

      1 answer

      • CUSTOMER CARE

        A:

        10" is the inside diameter.

        Answered on 6/2/2011 by PexSupply Staff from NY
    • 14" x 25' F216 Insulated Flex Duct (Silver Jacket)

      Q:

      how does the outside silver jacket hold up against mice
      Asked on 2/20/2011 by tom from indiana

      1 answer

      • CUSTOMER CARE

        A:

        The silver jacket doesn't stretch and, in our opinion, has a higher tensile strength than a polyethylene jacket. These two factors may act to deter mice.

        Answered on 2/21/2011 by Hart & Cooley from MI
    Displaying questions 1-5

    Do you have a question about this product?