5" x 5' F208 Sleeve (Silver) Zoom

5" x 5' F208 Sleeve (Silver)

SKU:553276

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$15.45
/ each
$62.10 / box (6 units x $10.35)
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Diameter (Inches): 5"
Jacket: Metalized Polyester
Core Type: No Core
Insulation: R-8.0
Package: Boxed
Length (Feet): 5 ft.
Application: HVAC
Material: Polyethylene
Type: Venting

Description for Hart & Cooley 553276

Features:

  • Metalized polyester jacket
  • R-8.0 F208 formaldehyde free insulation
  • UL Classified
  • 5' length
  • 5" x 5' F208 Sleeve (Silver)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley6" x 5' F208 Sleeve (Silver)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Much easier than wrapping

    By John, homeowner/handyman

    from Va Beach, VA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 6" x 5' F208 Sleeve (Silver):

          I tried using duct warp to insulate but had difficulty getting it to stay in place while I taped it and tried to maintain it's uniform thickness.

          This product just pulls on over the duct, much like putting on a sock. The sleeve slides with ease, you only need to tape the circumference where it meets another sleve or the trunk and you know the insulation thickness will be uniform.

          The starter cones included are just a little too large, but they will stay in place as you slide the sleeve on. Just don't pull back or the cone will fall off.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers