10" x 5' F208 Sleeve (Silver) Zoom

10" x 5' F208 Sleeve (Silver)

SKU:553281

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$14.75
/ each
$113.20 / box (8 units x $14.15)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Diameter (Inches): 10"
Jacket: Metalized Polyester
Core Type: No Core
Insulation: R-8.0
Package: Boxed
Length (Feet): 5 ft.
Application: HVAC
Material: Polyethylene
Type: Venting

Description for Hart & Cooley 553281

Features:

  • Metalized polyester jacket
  • R-8.0 F208 formaldehyde free insulation
  • UL Classified
  • 5' length
  • 10" x 5' F208 Sleeve (Silver)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley6" x 5' F208 Sleeve (Silver)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (1 of 1 customers found this review helpful)

     
    5.0

    Much easier than wrapping

    By John, homeowner/handyman

    from Va Beach, VA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 6" x 5' F208 Sleeve (Silver):

          I tried using duct warp to insulate but had difficulty getting it to stay in place while I taped it and tried to maintain it's uniform thickness.

          This product just pulls on over the duct, much like putting on a sock. The sleeve slides with ease, you only need to tape the circumference where it meets another sleve or the trunk and you know the insulation thickness will be uniform.

          The starter cones included are just a little too large, but they will stay in place as you slide the sleeve on. Just don't pull back or the cone will fall off.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          3 Questions | 3 Answers
          Displaying questions 1-3
          • 9" x 5' F208 Sleeve (Silver)

            Q:

            Do you make a sleeve to fit over 9" and 7" spiral ducting?
            Asked on 1/26/2015 by Pat

            1 answer

            • CUSTOMER CARE

              A:

              we don't make them. you can contact Hart & Cooley to see if they make sleeves for spiral duct, we do not carry it.

              Answered on 1/29/2015 by Supplyhouse Staff from New York
          • 9" x 5' F208 Sleeve (Silver)

            Q:

            One more time - will this 9" sleeve, slide over 9" spiral ducting?
            Asked on 1/23/2015 by Pat

            1 answer

            • CUSTOMER CARE

              A:

              no typically spiral duct has a larger OD than standard round.

              Answered on 1/26/2015 by Supplyhouse Staff from New York
          • 9" x 5' F208 Sleeve (Silver)

            Q:

            Will this product slide over spiral ducting?
            Asked on 1/20/2015 by None

            1 answer

            • CUSTOMER CARE

              A:

              depends on the duct size

              Answered on 1/21/2015 by Supplyhouse Staff from New York
          Displaying questions 1-3

          Do you have a question about this product?