6" x 8" F040CP Alumiflex Air Connector Zoom

6" x 8" F040CP Alumiflex Air Connector

SKU:55697

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$17.95
/ each
$95.60 / box (8 units x $11.95)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Diameter (Inches): 6"
Length (Feet): 8 ft.
Jacket: No Jacket
Core Type: Corrugated Aluminum
Insulation: No Insulation
Package: Boxed
Application: HVAC
Material: Aluminum
Type: Venting

Description for Hart & Cooley 55697

Features:

  • Sturdy corrugated aluminum construction
  • Bulk packaged
  • Class 0 flexible connector
  • One end crimped, compressed
  • Not UL Listed
  • 6" x 8" F040CP Alumiflex Air Connector

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley3" x 8" F040CP Alumiflex Air Connector
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Just what we needed

    By jhill

    from Kansas

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 3" x 8" F040CP Alumiflex Air Connector:

          Couldn't find this locally & PexSupply.com had it. Thank you!

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers