2" x 10" Golden Sand Floor Register (421M) Zoom

2" x 10" Golden Sand Floor Register (421M)

SKU:703939

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$3.99
/ each
$77.00 / box (20 units x $3.85)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 2" x 10"
Width (Inches): 2"
Length (Inches): 10"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 703939

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

2" x 10" Golden Sand Floor Register (421M)

Q&A: Ask the Questions, share answers