4" x 10" Golden Sand Floor Register (421M Series) Zoom

4" x 10" Golden Sand Floor Register (421M Series)

SKU:703941

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$3.99
/ each
$115.50 / box (30 units x $3.85)
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 4" x 10"
Width (Inches): 4"
Length (Inches): 10"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 703941

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

4" x 10" Golden Sand Floor Register (421M Series)

Q&A: Ask the Questions, share answers