4" x 10" White Floor Register (421M Series) Zoom

4" x 10" White Floor Register (421M Series)

SKU:703942

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$3.99
/ each
$115.50 / box (30 units x $3.85)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 4" x 10"
Width (Inches): 4"
Length (Inches): 10"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 703942

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Multi-angle fin setting
  • Rolled fin for strength and safety
  • Welded construction
  • Foot-operated dial control
  • Heavy-gauge stamped face
  • Bright White enamel finish
  • 4" x 10" White Floor Register (421M Series)

    Q&A: Ask the Questions, share answers