4" x 12" Golden Sand Floor Register (421M Series) Zoom

4" x 12" Golden Sand Floor Register (421M Series)

SKU:703945

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$5.35
/ each
$152.70 / box (30 units x $5.09)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 4" x 12"
Width (Inches): 4"
Length (Inches): 12"
Color: Golden Sand
Material: Steel
Application: HVAC

Description for Hart & Cooley 703945

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

4" x 12" Golden Sand Floor Register (421M Series)

Q&A: Ask the Questions, share answers