10" x 4" White Commercial Supply Register (821 Series) Zoom

10" x 4" White Commercial Supply Register (821 Series)

SKU:75005

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$27.55
/ each
$202.50 / box (10 units x $20.25)
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 10" x 4"
Width (Inches): 10"
Length (Inches): 4"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 75005

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • 10" x 4" White Commercial Supply Register (821 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley20" x 8" White Commercial Supply Register (821 Series)
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    True to size

    By John on the Beach

    from Daytona Beach, FL

    Verified Buyer

    Comments about 20" x 8" White Commercial Supply Register (821 Series):

    It fit like a glove and matched the other registers in our condo. I have nothing negative to say about this product.

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 14" x 10" White Commercial Supply Register

      Q:

      Can this be used as a wall register?
      Asked on 6/26/2011 by Margie from McLean, VA

      1 answer

      • CUSTOMER CARE

        A:

        Yes, it can.

        Answered on 6/27/2011 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?