18" x 6" White Commercial Supply Register (821 Series) Zoom

18" x 6" White Commercial Supply Register (821 Series)

SKU:75031

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$33.95
/ each
$162.75 / box (5 units x $32.55)
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Supply Register
Size: 18" x 6"
Width (Inches): 18"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 75031

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • 18" x 6" White Commercial Supply Register (821 Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & Cooley10" x 4" White Commercial Supply Register (821 Series)
     
    3.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (1)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    1.0

    Disappointed

    By Brian

    from Massachusetts

    Verified Buyer

    Comments about 20" x 8" White Commercial Supply Register (821 Series):

    It was my impression that the vents could be adjusted in any which position to blow air in a particular direction. Maybe mine is defective but the vents can only be open or closed and nothing in between. So I can not make it blow warm air down and to the left to warm the area where my mechanic works in our shop.

    • Was this a gift?:
    • No
     
    5.0

    True to size

    By John on the Beach

    from Daytona Beach, FL

    Verified Buyer

    Comments about 20" x 8" White Commercial Supply Register (821 Series):

    It fit like a glove and matched the other registers in our condo. I have nothing negative to say about this product.

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • 14" x 10" White Commercial Supply Register (821 Series)

      Q:

      Can this be used as a wall register?
      Asked on 6/26/2011 by Margie from McLean, VA

      1 answer

      • CUSTOMER CARE

        A:

        Yes, it can.

        Answered on 6/27/2011 by PexSupply Staff from NY
    Displaying question 1

    Do you have a question about this product?