10" x 6" 821 White Commercial Supply Register (831 Series) Zoom

10" x 6" 821 White Commercial Supply Register (831 Series)

SKU:75073

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$23.55
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Supply Register
Size: 10" x 6"
Width (Inches): 10"
Length (Inches): 6"
Color: White
Material: Steel
Application: HVAC

Description for Hart & Cooley 75073

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • All-steel construction
  • Vertical adjustable face bars
  • Horizontal multi-shutter valve
  • Bright White finish
  • 10" x 6" 821 White Commercial Supply Register (831 Series)

    Q&A: Ask the Questions, share answers