10" x 6" White Sidewall/Ceiling Register (A618OB Series) Zoom

10" x 6" White Sidewall/Ceiling Register (A618OB Series)

SKU:80042

Brand: Hart & Cooley

Hart & Cooley
Qty Price
$23.25
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 10" x 6"
Product Type: Supply Register
Width (Inches): 10"
Length (Inches): 6"
Color: White
Material: Aluminum
Application: HVAC

Description for Hart & Cooley 80042

Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:

  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • 10" x 6" White Sidewall/Ceiling Register (A618OB Series)

    REVIEW SNAPSHOT®

    by PowerReviews
    Hart & CooleyA618MS 12" x 12" White Sidewall/Ceiling Register
     
    4.6

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (3)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 5 customers

    Sort by

    Displaying reviews 1-5

    Back to top

     
    4.0

    very good looking

    By jim the plumber

    from paramus n.j

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about A618MS 12" x 12" White Sidewall/Ceiling Register:

          got material but damaged

          • Was this a gift?:
          • No
           
          5.0

          as pictured good quality

          By dee

          from oakland, nj

          Verified Buyer

          Comments about A618MS 8" x 8" White Sidewall/Ceiling Register:

          perfect for the bathroom as a wall register the other one was to replace one in the dinning room look great

           
          4.0

          Exactly what I needed.

          By Slangfolly6

          from Reno, NV

          Verified Buyer

          Comments about A618MS 10" x 6" White Sidewall/Ceiling Register:

          I needed supply registers with adjustable vertical elements because of odd locations or close proximity to the return. Air flow goes exactly where I want it. Heating and cooling are much more efficient. Quality is very good. Easily fit existing openings. One small problem was that the screw holes were slightly off from the original and required re-drilling. Great product.

           
          5.0

          Quick Delivery

          By James

          from Boston, MA

          Verified Buyer

          Comments about A618MS 14" x 4" White Sidewall/Ceiling Register:

          Shipped and received very quickly. Product as advertised. Very pleased.

           
          5.0

          EXACTLY AS ADVERTISED

          By FROGGY

          from HONOLULU

          Verified Buyer

          Comments about A618MS 14" x 6" White Sidewall/Ceiling Register:

          FANTASTIC WORKMANSHIP

          Displaying reviews 1-5

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • A618OB 10" x 6" White Sidewall/Ceiling Register

            Q:

            Does this model have a screw adjustable damper? Is the adjustment made with an allen wrench?
            Asked on 1/19/2012 by Anonymous

            1 answer

            • CUSTOMER CARE

              A:

              The damper has a twist operator that a medium-small screwdriver will fit.

              Answered on 1/24/2012 by PexSupply Staff from NY
          Displaying question 1

          Do you have a question about this product?