Description
Note: Size shown is approximate.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • Aluminum construction
  • Adjustable straight fins provides individual deflection control
  • Stamped face margins eliminate mitered corners and rough edges
  • Galvanized steel Multi-shutter valve or opposed blade damper
  • Bright White Finish
  • Read more
    Specs
    Size:
    12" x 6"
    Product Type:
    Supply Register
    Width (Inches):
    12"
    Length (Inches):
    6"
    Color:
    White
    Material:
    Aluminum
    Application:
    HVAC
    Series:
    A618MS
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST
    1 Video

      9 Product Reviews

      Product Q&A