1/2 lb. Swif 95 Solder & Flux Paste (w/ brush) Zoom

1/2 lb. Swif 95 Solder & Flux Paste (w/ brush)

SKU:10210

Brand: Hercules

Hercules
10210 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Product Type: Solder/Flux Combo
Size: 1/2 lb
Boiling Point: Tin 2260°C
Antimony 1635°C
Color: Silver

Description for Hercules 10210

Features:

  • Lead-free 95/5 tin-antimony solder combined with highly effective flux in a stable paste form for brush-on applications.
  • Fluxes, tins and solders in one easy money saving operation, minimizing application and prep time.
  • Joins a wide assortment of metals including copper, brass, zinc, tin, lead, galvanized and black iron, steel, and some grades of stainless steel.
  • Makes 3 to 4 times as many joints as an equal weight of wire solder plus flux
  • Eliminates wasted solder.
  • When properly applied, swif 95 does not drip.
  • Shear strength is 40% higher than 50/50.
  • Ideal for applications where temperature, pressure and vibration may be encountered.
  • Flux meets Spec. CID. A-A51145 and is non-corroding after joint is properly made. Recommended for potable water and for food piping and processing lines. Conforms to ASTM B485. Swif 95 is also a highly effective tinning flux.

1/2 lb. Swif 95 Solder & Flux Paste (w/ brush)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons