1 lb. Swif 95 Solder & Flux Paste (w/ brush) Zoom

1 lb. Swif 95 Solder & Flux Paste (w/ brush)

SKU:10215

Brand: Hercules

Hercules
10215 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Specs

Product Type: Solder/Flux Combo
Size: 1 lb
Boiling Point: Tin 2260°C
Antimony 1635°C
Color: Silver

Description for Hercules 10215

Features:

  • Lead-free 95/5 tin-antimony solder combined with highly effective flux in a stable paste form for brush-on applications.
  • Fluxes, tins and solders in one easy money saving operation, minimizing application and prep time.
  • Joins a wide assortment of metals including copper, brass, zinc, tin, lead, galvanized and black iron, steel, and some grades of stainless steel.
  • Makes 3 to 4 times as many joints as an equal weight of wire solder plus flux
  • Eliminates wasted solder.
  • When properly applied, swif 95 does not drip.
  • Shear strength is 40% higher than 50/50.
  • Ideal for applications where temperature, pressure and vibration may be encountered.
  • Flux meets Spec. CID. A-A51145 and is non-corroding after joint is properly made. Recommended for potable water and for food piping and processing lines. Conforms to ASTM B485. Swif 95 is also a highly effective tinning flux.

1 lb. Swif 95 Solder & Flux Paste (w/ brush)

REVIEW SNAPSHOT®

by PowerReviews
Hercules1 lb. Swif 95 Solder & Flux Paste (w/ brush)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Solder & Flux combo paste (swif)

By Mike T

from Spicewood, TX

Verified Buyer

Comments about 1 lb. Swif 95 Solder & Flux Paste (w/ brush):

used to solder copper plumbing; just prep the copper, paste on both surfaces, insert parts together, and heat adjacent metals until stops bubling and silver flows, then wipe with wet rag to drag the beed.

Much easier than paste and solder, and no waste.

 
5.0

SWIF MAKES EASY WORK OF A SCARY JOB

By EA

from Norco, CA

Verified Buyer

Comments about 1/2 lb. Swif 95 Solder & Flux Paste (w/ brush):

I first used this product in 1980 when I built my house. I had never before sweat a fitting. This product gave me the courage and confidence to take on a whole house. It is fast and easy to use and in the final analysis more cost effective, with hardly any waste. I never had one leak or re-do with Swif Solder & Flux paste. It's almost as easy as gluing PVC pipe.

 
4.0

Self tinning s\paste

By JRB

from Richmond VA

Verified Buyer

Comments about 1/2 lb. Swif 95 Solder & Flux Paste (w/ brush):

A good product for tinning - follow the instructions to keep flame away from the actual paste by heating upstream of it. Makes a nicely tinned end if you do it right.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons