H2OFlux Water Flushable Paste, 4 fl. oz. Zoom

H2OFlux Water Flushable Paste, 4 fl. oz.

SKU:10303

Brand: Hercules

Hercules
10303 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
3

Specs

Product Type: Water Flushable Paste
Size: 4 oz

Description for Hercules 10303

H2OFlux is a unique blend of organic flux activitors and wetting agents which allows for all excessive flux and flux residues to be completely water flushable as required by ASTM B-813.

Features:

  • Smooth, non-runny paste that applies easily and spreads evenly
  • Cleans, fluxes, retards oxide formation, penetrates oil film, and enhances uniform solder flow
  • Contains zinc chloride, the chemical which has always provided superior cleaning effectiveness.
  • For sweat soldering most common metals except aluminum.
  • Ideal for soft solder applications of copper and copper alloy tube and fittings in plumbing, hydronic heating, air conditioning, mechanical, fire sprinkler and other similar systems
  • H2OFlux meets all requirements of the Federal Safe Drinking Water Act. Meets ASTM B-813

H2OFlux Water Flushable Paste, 4 fl. oz.

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons